Shop All Bath Towel Bars and Hooks
Franklin Brass
Franklin Brass 4000127 24 in. Replacement Plastic Towel Bar - White
Mfr # 4000127
Zoro # G803754886
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 4000127
- Zoro # G803754886
- UPC # 885785010242
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Description
This replacement towel bar, in natural white finish, has spring loaded ends for easy fit. This towel bar is easy to install and coordinates perfectly with other bathroom fixtures.
Specifications- Color: White
- Bar Length: 24 in.
- Material: Plastic
- Height: 3/4 in.
- Hardware Included: Yes
- Width: 3/4 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- ZURN Ada Elongated Bowl Only (K) Z5560, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5560-BWL)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- PRECIOUS KIDS Precious Kids 24004 Monroe Kitchen Towel (24004)
- PFISTER Pfister Contempra 24" Towel Bar Brushed Nickel (BTB-NC2K)
- MOEN Danika 24" Towel Bar (BH2924BN)
- WARMLYYOURS Sierra Towel Warmer, Black, Dual Connection, 8 Bars (TW-SR08KS-HP)
- Franklin Brass Bath Towel Bars and Hooks