Shop All Bath Towel Bars and Hooks
Franklin Brass
Franklin Brass 4000037 24 in. Replacement Plastic Towel Bar - Clear
Mfr # 4000037
Zoro # G903754779
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 4000037
- Zoro # G903754779
- UPC # 885785010259
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Description
This replacement towel bar has spring loaded ends for easy fit. Made of durable injected plastic, this towel bar is easy to install and coordinates perfectly with other bathroom fixture.
Specifications- Color: Clear
- Material: Plastic
- Bar Length: 24 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222152)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- KOHLER Classic Elongated Chair Height Toilet W/ Tank Cover Locks (3519-T-0)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G006)
- FRANKLIN BRASS Towel Shelf, SS, 8-1/2x18x9-7/8In (2781SSA1)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- PFISTER Pfister Redmond Towel Ring Chrome (BRB-R0CC)
- MOEN Triva 9" Hand Towel Bar (BP1886CH)
- KOHLER Avid Double Robe Hook (97500-BN)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- Franklin Brass Bath Towel Bars and Hooks