Shop All Facial Tissues
This Product is Discontinued
Franklin Brass
Facial Tissue Dispenser, Silver, Recessed (Discontinued)
Mfr # 925
Zoro # G8704184
This Product is Discontinued
Key Features
- Series Guest Room Accessories
- Width 11-5/8"
- For Use With Flat Box
- Mounting Wall
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 925
- Zoro # G8704184
- UPC # 079171929250
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Dimensions
Width | 11-5/8" |
Height | 2-23/32" |
Depth | 6-5/16" |
Dispenser Width | 11 5/8 in |
Dispenser Height | 6 1/4 in |
Dispenser Depth | 2 1/2 in |
Details
Item | Facial Tissue Dispenser Cover |
Series | Guest Room Accessories |
For Use With | Flat Box |
Mounting | Wall |
Color | Silver |
Material | Chrome |
Dispenser Color | Silver |
Dispenser Mounting | Recessed |
Ligature Resistant | No |
Dispenser Capacity | (100) Sheets |
Dispenser Material | Steel |
Finish | Polished |
Product Series | Franklin Brass(R) |
Dispenser Product Grouping | Facial Tissue Dispenser |
ADA Compliance | No |
Description
Facial Tissue Dispenser, Tissue Box Type Flat, Product Series Franklin Brass(R), Dispenser Color Silver, Dispenser Mounting Recessed, Steel, Dispenser Height 6 1/4 in, Dispenser Width 11 5/8 in, Dispenser Depth 2 1/2 in, Dispenser Capacity (100) Sheets, Finish Polished, Ligature Resistant No, Facial Tissue Dispenser, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.