Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Double Towel Bar, Chrome, Jamestown, 24In (Discontinued)
Mfr # 9045PC
Zoro # G8704114
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Collection Jamestown
- Bar Length 24 in
- Overall Height 3 5/8 in
- Overall Length 26 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 9045PC
- Zoro # G8704114
- UPC # 079171904554
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 3 5/8 in |
Overall Length | 26 1/4 in |
Overall Depth | 6 3/4 in |
Overall Width | 26 1/4 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 3 5/8 in x 26 1/4 in x 6 3/4 in |
Details
Item | Double Towel Bar |
Finish | Polished Chrome |
Collection | Jamestown |
Material | Zinc |
Includes | (4) Screws |
Color | Chrome |
Basic Material | Zinc |
Description
Double Towel Bar, Bar Width 24 in, Finish Polished Chrome, Basic Material Zinc, Overall Depth 6 3/4 in, Overall Height 3 5/8 in, Overall Width 26 1/4 in, Color Chrome, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.