Shop All Washroom Accessories
This Product is Discontinued
Franklin Brass
Curved Shower Rod, Bright, 60In, 9In Proj. (Discontinued)
Mfr # T190-5BS
Zoro # G9225124
This Product is Discontinued
Key Features
- Color Stainless Steel
- Rod or Track Length 60"
- Finish Bright
- Rod Dia. 1"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # T190-5BS
- Zoro # G9225124
- UPC # 885785444825
- Country of Origin China
- Category Washroom Accessories
Dimensions
Rod or Track Length | 60" |
Rod Dia. | 1" |
Details
Item | Curved Shower Rod |
Color | Stainless Steel |
Finish | Bright |
Material | Stainless Steel |
Includes | MOUNTING HARDWARE |
Weight Capacity | 25 lb. |
Projection | 9" |
Rod or Track Material | Stainless Steel |
Product Type | Shower Curtain Rod |
Description
Curved Shower Rod, Finish Bright, Includes Mounting Hardware, Length 60 in, Material Stainless Steel, Product Type Shower Curtain Rod, Weight Capacity 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.