Shop All Washroom Accessories
This Product is Discontinued
Franklin Brass
Corner Basket, 9-9/32 In W, SS, Polished (Discontinued)
Mfr # B9791
Zoro # G8704272
This Product is Discontinued
Key Features
- Depth 6-3/16
- Height 1-3/8"
- Color Silver
- Mounting Wall Anchored
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # B9791
- Zoro # G8704272
- UPC # 071862986108
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 6-3/16 |
Height | 1-3/8" |
Width | 9-9/32" |
Overall Dimensions - H x W x D | 1 3/8 in x 9 1/4 in x 6 1/4 in |
Details
Item | Corner Shower Basket |
Color | Silver |
Mounting | Wall Anchored |
Finish | Polished |
Material | Stainless Steel |
Includes | (2) Screws |
Product Type | Shower Basket |
Description
Corner Shower Basket, Mounting Type Wall Mount, Overall Height 1 3/8 in, Overall Width 9 1/4 in, Overall Depth 6 1/4 in, Material Stainless Steel, Finish Polished, Product Type Shower Basket, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.