Shop All Bath Towel Bars and Hooks
This Product is Discontinued
Franklin Brass
Bathroom Hook, 2 Hook, 1-5/8In D, Satin (Discontinued)
Mfr # 127766
Zoro # G2838897
This Product is Discontinued
Key Features
- Number of Hooks 2
- Collection Astra
- Overall Height 2-13/16"
- Mounting Wall Mounted
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 127766
- Zoro # G2838897
- UPC # 885785277669
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-13/16" |
Overall Depth | 1-5/8" |
Base Dia. | 2-5/8" |
Overall Dimensions - H x W x D | 2 7/8 in x 1 5/8 in |
Base Diameter | 2 5/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 2 |
Collection | Astra |
Mounting | Wall Mounted |
Finish | Satin Nickel |
Material | Zinc |
Includes | (2) Screws |
Mounting Type | Wall Mounted |
Product Type | Bathroom Hook |
Description
Bathroom Hook, Base Diameter 2 5/8 in, Finish Satin Nickel, Material Zinc, Mounting Location Wall, Number of Hooks 2, Overall Depth 1 5/8 in, Overall Height 2 7/8 in, Includes (2) Screws, Product Type Bathroom Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.