Shop All Bathroom Safety Bars and Chairs
Franklin Brass
19-3/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel
Mfr # 5616
Zoro # G7032261
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ADA, ASTM
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Franklin Brass
- MFR # 5616
- Zoro # G7032261
- UPC # 079171561658
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 19-3/8" |
Width | 19-24/64" |
Height | 3-31/64" |
Dia. | 1 1/2" |
Depth | 16" |
Overall Length | 19 in |
Width (In.) | 19-24/64 |
Depth (In.) | 1-15/16 |
Height (In.) | 3-31/64 |
Bar Length | 16" |
Bar Diameter | 1 1/2 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Unfinished, Bar Diameter 1 1/2 in, Bar Length 16 in, Overall Length 19 in, Weight Capacity 500 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes (6) Screws, Standards ADA Compliant, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Commercial Temperature Controller White (MCC-601-W)
- AMERICAN STANDARD Mounting Clips-Drop In Stainless Steel Sink (790774-0070A)
- PENTAIR/PENTEK Woven Filter Cartridge, 0.6 gpm, 0.5 Micron, 2-7/8" O.D., 9 3/4 in H, 2 PK (155584-75)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (MSUV100FP)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- FRANKLIN BRASS 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5712)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5618)
- FRANKLIN BRASS 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5648)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414327)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- Franklin Brass Bathroom Safety Bars and Chairs