Shop All Kitchen Sinks
Franke
Cisterna Undermount 15 - White
Mfr # CCK110-15WH
Zoro # G912378553
product price: $929.99
/ea
Free Shipping & Returns
$929.99
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
- Brand Franke
- MFR # CCK110-15WH
- Zoro # G912378553
- UPC # 4022693660275
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Created with Villeroy & Boch a classic design offered in three sizes, the Cisterna fireclay sink is a perfect fit for the kitchen and beyond. Use the smallest size as a bar or prep sink - or pair it with a larger size to create a unique side-by-side two bowl design. The CeramicPlus finish protects the sink from stains and cleans up easily with soap and water.
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
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee (FSBT34F)
- BANJO Flange, 3", 225 psi, Elbow, 4 7/16" O.D. (M300BRBSWP90)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- FRANKE SINK DOUBLE BOWL SS 33X22X6IN (CDLA3322-6-4N)
- FRANKE KITCHEN SINK DBL 8 in. 20G (CDLA3322-8-4CBN)
- FRANKE KITCHENSNK SGL 7 in. 21G SS (CSLA2522-7-4N)
- ELKAY Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain (ELUHH1316TPD)
- AMERICAN IMAGINATIONS 17-in. W Kitchen Sink_AI-34513 (AI-34513)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-CP)
- Franke Kitchen Sinks