Shop All Ropes
Frank Winne & Sons
Manila Rope, dia. 2" L, 600 ft.
Mfr # 16042
Zoro # G0912729
product price: $1,514.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frank Winne & Sons
- MFR # 16042
- Zoro # G0912729
- Country of Origin Philippines
- Category Ropes
Details
Item | Manila Rope,dia. 2" L,600 ft. |
Description
Manila Rope,dia. 2 In. L,600 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- PINPOINT JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (PI138184)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- FRANK WINNE & SONS Manila Rope, dia. 1/2" L, 600 ft. (16020)
- FRANK WINNE & SONS Manila Rope, dia. 1" L, 600 ft. (16034)
- FRANK WINNE & SONS Manila Rope, dia. 3/8" L, 1200 ft. (16045)
- FRANK WINNE & SONS Manila Rope, dia. 5/16" L, 850 ft. (16016)
- FRANK WINNE & SONS Manila Rope, dia. 1-1/4" L, 600 ft. (16036)
- KINGCORD 1/2 in. x 50 ft. Natural Twisted Sisal Rope (302491BGV1)
- Frank Winne & Sons Ropes