Shop All Two Way Radio Accessories
Francis
Francis CB22-B Tweeter 3 Foot -Black
Mfr # CB22-B
Zoro # G904118075
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Francis
- MFR # CB22-B
- Zoro # G904118075
- UPC # 737166002226
- Country of Origin China
- Category Two Way Radio Accessories
Description
This 3-foot 100 Watt Hot Rod antenna by Francis is a Double Quarter Wave CB antenna tuned for maximum performance.
Multi-conducting elements dielectrically and inductively compressed in a paralleled helical design.
Fully fiberglass encapsulated.
Standard 3/8" x 24 thread.
Chrome-plated brass ferrule.
Mount Type: 3/8 inch x 24.
Length: 36 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Antenna Type: Fiberglass.
Power Rating: 100 Watts.
Mount and/or Cable Included: No.
Termination: 3/8 inch x 24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Glacier Glass Mat, Desk Pad, 19" x 24 (FCDE1924G)
- GLOBAL INDUSTRIAL Replacement 24V 10A Battery Charger, 641411 (RP6454)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- CAT Auxiliary Cable, Nylon, 120" H, Black (CAT-AUX-BLK)
- 3M PELTOR Headset, Over-the-Head, FM Radio Band (M2RX7A2-01)
- MOTOROLA Antenna, Type 450 to 485 MHz, 3" L (AAE20X503 ATU-6DS)
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAM19X501 CD-65)
- EMPIRE Kenwood KNB27 3.6V 1500 mAh Batteries - 5.4 watt (BNH-KNB27)
- Francis Two Way Radios & Accessories