Shop All Antennas
Francis
Antenna, Pre-tuned, 48inH, Black, Fiberglass
Mfr # 300-CB24B
Zoro # G0158140
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-tuned
- Finish Black
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
- Frequency Range (Hz) 26.9 to 27.4 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 48 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Diameter (In.) | 3/8 in |
Antenna Length (In.) | 48 in |
Base Diameter | 3/8 in |
Bandwidth | 440 MHz |
Thread Size | 3/8 in |
Overall Length | 48 in |
Antenna Length | 48 in |
Antenna Diameter | 3/8 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg33R Hammer-Fiberglas Hnd (35417)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0110D-Z10B)
- TRUCK-LITE Super 44, Led, Yellow Round, 60 Diode, Front/Park/Turn, 12V, Fit N Forget S.S., Bulk (44203Y3)
- SEACHOICE Polypropylene Offshore Hatch - White (39181)
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass (300-CB25B)
- FRANCIS Antenna, Pre-tuned, 36inH, White, Fiberglass (300-CB22W)
- FRANCIS Antenna, Pre-tuned, 48inH, White, Fiberglass (300-CB24W)
- FRANCIS Antenna, Pre-tuned, 54inH, White, Fiberglass (300-CB25W)
- FRANCIS Antenna, Pre-tuned, 36inH, Black, Fiberglass (300-CB22B)
- PROCOMM Procomm 150 15 in. Flexible Rubber Cb Ant - 3-8 X 24 (150)
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- Francis Antennas