Shop All Antennas
Francis
Antenna, Pre-tuned, 36inH, White, Fiberglass
Mfr # 300-CB22W
Zoro # G0158159
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-tuned
- Finish White
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
- Frequency Range (Hz) 26.9 to 27.4 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 36 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Diameter (In.) | 3/8 in |
Antenna Length (In.) | 36 in |
Antenna Length | 36 in |
Thread Size | 3/8 in |
Base Diameter | 3/8 in |
Overall Length | 36 in |
Bandwidth | 440 MHz |
Antenna Diameter | 3/8 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 07-14 SILVERADO/SIERRA 1500/2500/3500 REAR WHEEL WELL GUARDS WHEEL WEL (79001)
- ILC Replacement for DENSO 428000-0931 STARTER (428000-0931 STARTER)
- SEA-DOG Sea-Dog 273560 Square Tube Jaw Slide Fitting - 1" x 1" (Outside), Black (273560)
- VAICO Rivet, V42-0364 (V42-0364)
- FRANCIS Antenna, Pre-tuned, 48inH, Black, Fiberglass (300-CB24B)
- FRANCIS Antenna, Pre-tuned, 36inH, Black, Fiberglass (300-CB22B)
- FRANCIS Antenna, Pre-tuned, 54inH, Black, Fiberglass (300-CB25B)
- FRANCIS Antenna, Pre-tuned, 54inH, White, Fiberglass (300-CB25W)
- FRANCIS Antenna, Pre-tuned, 48inH, White, Fiberglass (300-CB24W)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- DAS Aluminum CB Antenna Mount with Gum Drop Stud (305-700)
- Francis Automotive Exterior Accessories