Shop All Vent Adapters
France Transformers
Dampermg1 5" Vent Damper
Mfr # 46210701
Zoro # G3199959
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand France Transformers
- MFR # 46210701
- Zoro # G3199959
- Country of Origin United States
- Category Vent Adapters
Details
Item | Dampermg1 5" Vent Damper |
Description
Dampermg1 5 In. Vent Damper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- ALL-FILTERS 15X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (15201.8 6PK)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 22-1/4 in. H X 1 in. D Fiberglass 4 MERV Air Filter (1005501202214)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- CAMCO FLYING INSECT SCREEN-RS600, DOMETIC REFRIGERATOR, 3PK BAGGED (42149)
- MAURICE FRANKLIN Screen Louver 3In Brw Rnd Pls (PLB-100 3")
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- CAMCO FLYING INSECT SCREEN-FUR200, SUBURBAN, DUOTHERM, 2PK, BLISTER (42141)
- CAMCO FLYING INSECT SCREEN-RS500, REFRIGERATOR, 3PK BAGGED (42148)
- DUNDAS JAFINE Barricade Vent Pest Wht (PBH50WZW)
- France Transformers Vent Adapters