Shop All Duct Pressure Switches
France Transformers
Current Switch Current Sensor .75-150Amp
Mfr # RIBXGHA
Zoro # G3217179
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 0.75 to 150 A
- Product Type Current Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand France Transformers
- MFR # RIBXGHA
- Zoro # G3217179
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Current Switch Current Sensor .75-150Amp |
Electrical Rating | 0.75 to 150 A |
Product Type | Current Switch |
Description
Current Switch Current Sensor .75-150Amp, Electrical Rating 0.75 to 150 A, Product Type Current Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- HONEYWELL Vr8205H1003 24V Direct Spark/Hot (VR8205H100)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- LENNOX Blower Proving Switch, -.15, Le59W40 (59W40)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- France Transformers Duct Pressure Switches