Shop All Engine Gaskets, Seals & O-Rings
Fram
FRAM XG2 Ultra; Xtended Guard Premium Lube Filter
Mfr # F24-XG2
Zoro # G704061397
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-XG2
- Zoro # G704061397
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Features
- Gasket Inner Diameter - 2.42 in.
- Gasket Outer Diameter - 2.81 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.98 in.
- Inner Diameter - 22mmx1.5 mm Th'd
- Outer Diameter - 3.66 in.
- Style Code 1
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- VELVAC Rocker Switch, Dpdt, On-On-6 Blade (090136)
- BALDWIN FILTERS Air Filter, 3-3/8 to 5-1/4 x 2-7/16 in. (PA3886)
- AUTO VENTSHADE 15-16 YUKON AEROSKIN CHROME HOOD PROTECTOR (622106)
- FRAM FRAM HPGC1 High Performance Fuel Cartridge (F24-HPGC1)
- LISLE Large O Ring (34490)
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRW1, NBR (24980)
- SKF Shaft Seal, 1-7/8 x 2-63/64 x 1/4", HM14, NBR (18808)
- SKF Shaft Seal, 1-31/64 x 2-3/64 x 17/64", CRW1 (14789)
- SKF Shaft Seal, 1 x 2-1/4 x 1/4", CRW1, Nitrile Rubber (10169)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- Fram Engine Gaskets, Seals & O-Rings