Shop All Engine Gaskets, Seals & O-Rings
Fram
FRAM XG10060 Ultra; Xtended Guard Premium Lube Filter
Mfr # F24-XG10060
Zoro # G204061408
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-XG10060
- Zoro # G204061408
- UPC # 9100539137
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Features
- Gasket Inner Diameter - 2.45 in.
- Gasket Outer Diameter - 2.76 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.33 in.
- Inner Diameter - 22 mmx1.5 mm Th'd
- Outer Diameter - 3 in.
- Relief Valve Setting PSI 9-12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners/Tan, 41285 (41285)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- BULLDOG Mount Kit, Weld-On Swivel Mount (500242)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- FRAM FRAM HPGC1 High Performance Fuel Cartridge (F24-HPGC1)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- FEL-PRO Rear Main Seal, Bs40654 (BS40654)
- FEL-PRO Turbo Mounting Gasket, Es72468 (ES72468)
- OTC OTC OT6540 8 Piece Rear Axle Bearing Puller Set (OT6540)
- TIMKEN Timken Seal, 227530 (227530)
- FOUR SEASONS O-Ring, 24672 (24672)
- Fram Engine Gaskets, Seals & O-Rings