Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH9837 Full-Flow Lube Spin-On
Mfr # F24-PH9837
Zoro # G004046674
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH9837
- Zoro # G004046674
- UPC # 9100044679
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.45 in.
- Gasket Outer Diameter - 2.77 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 4.06 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 2.98 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Cleaning Solution, Industrial Grade, 5 Gal (14148)
- A & I PRODUCTS Gauge, 60 Lb.; Glycerin Filled 4" x3" x2" (A-GG60)
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- GROTE Marker LED Lamp, 15 Style, Red (47082)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FOUR SEASONS FITTING-FO BL #10 1 (17222)
- UAC Block Expansion Valve, Uac Ex 10587C (EX 10587C)
- Fram Automotive Heating & Air Conditioning