Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH9688 Full-Flow Lube Spin-On
Mfr # F24-PH9688
Zoro # G604046654
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fram
- MFR # F24-PH9688
- Zoro # G604046654
- UPC # 9100041371
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.13 in.
- Gasket Outer Diameter - 2.42 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.08 in.
- Inner Diameter - 20 mmx1.5 mm Th'd
- Outer Diameter - 3.02 in.
- Relief Valve Setting PSI 9-15
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 10’ ft Roll) (CAR-24-10-05)
- LUVERNE 60 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415060)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- BLUE SEA SYSTEMS Blue Sea Systems 1016-BSS Dual USB Charger Socket, 2.1A (1016-BSS)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FOUR SEASONS FITTING-FO BL #8 90 (14958)
- FOUR SEASONS SLIM LINE SEALING WASHER (24251)
- Fram Automotive Heating & Air Conditioning Parts