Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH8A Full-Flow Lube Spin-On
Mfr # F24-PH8A
Zoro # G004046599
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH8A
- Zoro # G004046599
- UPC # 9100380081
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.42 in.
- Gasket Outer Diameter - 2.8 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 5.14 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 3.8 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE High Profile, Led, Red Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375R)
- SLIME T-Handle Tire Plug Kit, 8 Pc. (1034-A)
- OTC Electrical Connector Separator, 2 Piece (4460)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black (DRM1212-BK)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FOUR SEASONS Fitting-Metric 14Mm Ac Fitting, 14446 (14446)
- FOUR SEASONS Fitting-Mo Bl #10 9 Ac Fitting, 10910 (10910)
- FOUR SEASONS Ford Edge 10-07/Lincoln Mkx 11-07 Ac Seal Kit, 26821 (26821)
- Fram Automotive Heating & Air Conditioning