Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH8316 Full-Flow Lube Spin-On
Mfr # F24-PH8316
Zoro # G504046686
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fram
- MFR # F24-PH8316
- Zoro # G504046686
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.41 in.
- Gasket Outer Diameter - 2.77 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 4.06 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 2.98 in.
- Relief Valve Setting PSI 14
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- MOTORMITE Electrical Switches-Specialty-Starter Sw, 86915 (86915)
- GROTE Marker Lamp, 15 Style, Yellow (47083)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- UNIVERSAL AIR COND Jeep Wrangler 90-87 Expansion Valve, Ex9449C (EX9449C)
- OVERTIME 134R Air Conditioning Bracket for Small Block Chevy (OV1394731)
- Fram Automotive Heating & Air Conditioning