Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH8170 Full-Flow Lube Spin-On
Mfr # F24-PH8170
Zoro # G704046653
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH8170
- Zoro # G704046653
- UPC # 9100004840
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .29 in.
- Gasket Usage Base
- Height 2.22 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 2.95 in.
- Relief Valve Setting PSI 9-17
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Axle Installer, 1 Pc (6697)
- HANSON 5 Piece Lugnut Specialty Set (54125)
- WAI GLOBAL Starter, STRDR PG260L, 16kW12 Volt, CW, 11Tooth Pinion (6931N)
- HICKOK Quick Probe II, Coil On Plug (76562)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FOUR SEASONS HVAC AIR DOOR ACTUATOR (73243)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- Fram Automotive Heating & Air Conditioning Parts