Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH6607 Full-Flow Lube Spin-On
Mfr # F24-PH6607
Zoro # G104046420
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH6607
- Zoro # G104046420
- UPC # 9100382139
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.27 in.
- Gasket Outer Diameter - 2.53 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 2.63 in.
- Inner Diameter - 20 mmx1.5 mm Th'd
- Outer Diameter - 2.69 in.
- Relief Valve Setting PSI 13
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- MASTERCOOL 3/16 Replacemnt Tip (71098-03)
- WESTWARD Pipe Expander, Exhaust (1MUE4)
- SEA DOG Polypropylene Thru-Hull (White, #520740-1 (520740-1)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3714 P1)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex4101C (EX4101C)
- Fram Automotive Heating & Air Conditioning Parts