Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH6022 Motorcycle Full-Flow Lube Spin-On
Mfr # F24-PH6022
Zoro # G204046429
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH6022
- Zoro # G204046429
- UPC # 9100382054
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.36 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 3 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- LISLE Drum Drain Funnel, 55 gal (17912)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 24V, Short Shaft For Models 100, 300, 400, 500 (7100006)
- FOUR SEASONS Hi Flow Ssv M8/13Mm Valve Valve Core, 59355 (59355)
- Fram Automotive Heating & Air Conditioning