Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH5 Full-Flow Lube Spin-On
Mfr # F24-PH5
Zoro # G604046371
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH5
- Zoro # G604046371
- UPC # 747925328450
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 3.14 in.
- Gasket Outer Diameter - 3.56 in.
- Gasket Thickness .25 in.
- Gasket Usage Base
- Height 5.17 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 3.78 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- SEA-DOG Stainless Steel Flush Mount Gas Tank Vent 5/8" Hose - Straight (353210-1)
- LUBRIMATIC Fluid Pump Quart (55001)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FOUR SEASONS KENWORTH 02-94 (33478)
- ZEROSTART Cab & Cargo Heater Replacement Fan Blade- 8in. 20.1Cm Diameter For Model 200 (7100003)
- Fram Automotive Heating & Air Conditioning Parts