Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH49A Hd Full-Flow Lube Spin-On
Mfr # F24-PH49A
Zoro # G904046422
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH49A
- Zoro # G904046422
- UPC # 9100420244
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 3.59 in.
- Gasket Outer Diameter - 3.97 in.
- Gasket Thickness .48 in.
- Gasket Usage Base
- Height 10.31 in.
- Inner Diameter - 1 1/8-16 Th'd
- Outer Diameter - 4.3 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Underbody, Steel, 24-1/4"W, Black (538-5-02)
- ILC Replacement for Wagner 89/93 replacement light bulb lamp, 10PK (89/93 WAGNER)
- WIX FILTERS Engine Oil Filter #Wix 51056 (51056)
- WESTIN AUTOMOTIVE 14-16 TUNDRA HDX GRILLE GUARD STAINLESS STEEL (57-3700)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3232 P5)
- PROSOURCE Bolt & Nut Assortment 100Pcs (JL821033L)
- Fram Automotive Heating & Air Conditioning