Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3985 Full-Flow Lube Spin-On
Mfr # F24-PH3985
Zoro # G804046577
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH3985
- Zoro # G804046577
- UPC # 9100011398
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.69 in.
- Inner Diameter - 20 mmx1.5 mm Th'd
- Outer Diameter - 3.66 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Roll Pin, 10 MM x 40 MM, 5PK (A-P10X40-AI)
- HALTEC Hug A Lug, for 1-1/2" Nut (H-150)
- FLOTOOL 0 Transmission Funnel, Plastic, Charcoal, 18 in H (6064)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2713)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FOUR SEASONS Fitting-Fo Bl #10 S Ac Fitting, 14010 (14010)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- Fram Automotive Heating & Air Conditioning Parts