Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3980 Full-Flow Lube Spin-On
Mfr # F24-PH3980
Zoro # G004046209
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH3980
- Zoro # G004046209
- UPC # 9100011565
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 4.94 in.
- Inner Diameter - 18mmx1.5 mm Th'd
- Outer Diameter - 2.98 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Decal Set for Komatsu PC 200LC Excavator (without White Stripe) (KMPC200DECALSET)
- VALTERRA Twist On RV Waste Valve (T58)
- TAYLOR Die Cast Bow Sockets (Sold in Pairs), 2PK (935)
- VIAIR 38 NPTM to 38 Airline Straight Fitting DOT Approved, 4PK (13872)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- Fram Automotive Heating & Air Conditioning