Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH373 Full-Flow Lube Spin-On
Mfr # F24-PH373
Zoro # G204046276
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH373
- Zoro # G204046276
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 3.14 in.
- Gasket Outer Diameter - 3.56 in.
- Gasket Thickness .25 in.
- Gasket Usage Base
- Height 7.97 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 3.8 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR INDUSTRIES ENGINE MOUNT (3456)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs De3175 (DE3175)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FOUR SEASONS Valve Core, 59334 (59334)
- UAC Rapid Seal Oring Kit, Uac Rs 2645 (RS 2645)
- Fram Automotive Heating & Air Conditioning