Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3614 Full-Flow Lube Spin-On
Mfr # F24-PH3614
Zoro # G004047367
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH3614
- Zoro # G004047367
- UPC # 9100011589
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.34 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 2.98 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 16", 10 Spoke, Gloss Black, Plastic, Set Of 4, Bolt On (IWC50516BLK)
- ELECTRONIC SPECIALTIES Automotive Fuse Test Leads, DMM (134)
- CTA MANUFACTURING Ford Water Pump Pulley Tool (8069)
- CLEAR VISION 55 gal Windshield Washer Drum (ACV55G39205)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- PROSOURCE Bolt & Nut Assortment 100Pcs (JL821033L)
- FOUR SEASONS FITTING-FO BL #8 90 (14958)
- FOUR SEASONS Valve Core-R134A Jr Retrofit Compnt, 59970 (59970)
- Fram Automotive Heating & Air Conditioning