Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3600 Full-Flow Lube Spin-On
Mfr # F24-PH3600
Zoro # G604047354
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH3600
- Zoro # G604047354
- UPC # 77344250002
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 4.92 in.
- Inner Diameter - 3/4-16 Th'd
- Outer Diameter - 2.98 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Speedbor Bit Set 8Pc (IWAX128PC)
- FLOW-RITE Flow-Rite MA-011-QLB Qwik-Lok Flanged Thru-Hull 3/4" Fitting - Straight, Black (MA-011-QLB)
- MOTORCRAFT Blade Asy - Wiper, Ww2750 (WW2750)
- BUYERS PRODUCTS License Plate Bracket (5626700)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- SPORLAN Electric Expansion Valve (SEI-8.5-3X4-0DF-10-S)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 14 MP PULLER (37140)
- Fram Automotive Heating & Air Conditioning Parts