Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH3387A Full-Flow Lube Spin-On
Mfr # F24-PH3387A
Zoro # G704047179
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH3387A
- Zoro # G704047179
- UPC # 9100380890
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.47 in.
- Gasket Outer Diameter - 2.75 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.36 in.
- Inner Diameter - 18mmx1.5 mm Th'd
- Outer Diameter - 2.98 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Toyota Camry 97-01 4 Cyl. 2.2L Toyota Ca P/S Hose-Return, Psh0421 (PSH0421)
- DEE ZEE TXB/TB RED SERIES SINGLE FULL SIZE (TEXTURE BLACK) (DZ8170TB)
- FOUR SEASONS O-Ring, 23680 (23680)
- MANN FILTER 01-09 Volvo S60-V70 2.4-2.5L Air Filter, C30189/1 (C30189/1)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- UNIVERSAL AIR COND Chev Caprice 90-77 Evaporator, Ev6513Pfc (EV6513PFC)
- UNIVERSAL AIR COND Jeep 94-87 Wra Drier, Rd3178C (RD3178C)
- Fram Automotive Heating & Air Conditioning Parts