Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH30 Full-Flow Lube Spin-On
Mfr # F24-PH30
Zoro # G404047110
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH30
- Zoro # G404047110
- UPC # 9100011503
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 3.14 in.
- Gasket Outer Diameter - 3.56 in.
- Gasket Thickness .25 in.
- Gasket Usage Base
- Height 4.06 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 3.78 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6950 (6950)
- GO RHINO UNIVERSAL 4IN-80IN LONG - TEXTURED BLACK SIDE BARS SIDESTEP SIDESTEPS (BRKT SOLD SEP) (10480T)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 24-196444 (24-196444)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FOUR SEASONS Fitting-Metric 14Mm Ac Fitting, 14446 (14446)
- UNIVERSAL AIR COND Expansion Valve, EX10281C (EX10281C)
- Fram Automotive Heating & Air Conditioning Parts