Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH25 Full-Flow Lube Spin-On
Mfr # F24-PH25
Zoro # G804047147
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH25
- Zoro # G804047147
- UPC # 9100380166
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.42 in.
- Gasket Outer Diameter - 2.8 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 4.05 in.
- Inner Diameter - 13/16-16 Th'd
- Outer Diameter - 3.78 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- TYC A/C Condenser Fan Assembly 2006-2008 Honda Civic 1.8L, 610970 (610970)
- MR. GASKET FUEL PUMP ELECT CARB DOMESTI (12S)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FOUR SEASONS FOR DIESEL KIKI COMPRESSORS (15209)
- FOUR SEASONS AC FITTING/SPLICER (19072)
- Fram Automotive Heating & Air Conditioning Parts