Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH2 Full-Flow Lube Spin-On
Mfr # F24-PH2
Zoro # G604047101
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH2
- Zoro # G604047101
- UPC # 9100012579
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Gasket Inner Diameter - 2.42 in.
- Gasket Outer Diameter - 2.81 in.
- Gasket Thickness .2 in.
- Gasket Usage Base
- Height 3.98 in.
- Inner Diameter - 22mmx1.5 mm Th'd
- Outer Diameter - 3.66 in.
- Relief Valve Setting PSI 12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC MAGNETIC +CLIP CUP HOLDER (MBM11104)
- WAGNER BRAKES Gal Brake Fluid, Fc134282 (FC134282)
- GROTE Seal Poly, Filter Screen Blue, PK100 (81-0113-100B)
- DONALDSON Fuel Filter, Water Separator Cartridge, P550316 (P550316)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- UNIVERSAL AIR COND Valve-Exp Univ 3/8 X Expansion Valve, Ex6012C (EX6012C)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- Fram Automotive Heating & Air Conditioning Parts