Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH10575 Full-Flow Lube Spin-On
Mfr # F24-PH10575
Zoro # G904047191
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fram
- MFR # F24-PH10575
- Zoro # G904047191
- UPC # 9100539670
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Uses cellulose and glass blended media to provide 3X more engine protection than the average of leading economy filters
- When your oil breaks down, damaging dirt and particles can threaten the life of your engine; next time you change your oil, depend on FRAM
- 95 percent dirt trapping efficiency
- Advanced engine protection
- Gasket Inner Diameter - 2.45 in.
- Gasket Outer Diameter - 2.76 in.
- Gasket Usage Base
- Height 4.06 in.
- Inner Diameter - 22mmx1.5 mm Th'd
- Outer Diameter - 2.98 in.
- Relief Valve Setting PSI 9-15
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING CAM SHAFT SPROCKET HOLDER (SUBARU) (CTA7615)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- FAIRCHILD INDUSTRIES D3025 - 1993-1998 Jeep Grand Cherokee Door Seal (D3025)
- LEXOL Leather Cleaner, Liquid, Squeeze Bottle (LXBCL16)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- JOHNSON JOHNNY SQR ALUM RAFTR 7"" (RAS-1B)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- Fram Automotive Heating & Air Conditioning