Shop All Automotive Heating & Air Conditioning Parts
Fram
FRAM PH10060 Full-Flow Lube Spin-On
Mfr # F24-PH10060
Zoro # G904047207
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-PH10060
- Zoro # G904047207
- UPC # 9100532367
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Description
Features
- Designed for longer change intervals
- 70 percent more capacity versus leading competitors' average
- Performs at 96 percent single pass efficiency (SPE)
- Synthetic blend media backed by a metal screen for uniform pleating, durability and optimum oil flow
- Gasket Inner Diameter - 2.45 in.
- Gasket Outer Diameter - 2.76 in.
- Gasket Thickness .19 in.
- Gasket Usage Base
- Height 3.33 in.
- Inner Diameter - 22mmx1.5 mm Th'd
- Outer Diameter - 3 in.
- Relief Valve Setting PSI 9-12
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, H4578 (H4578)
- GATES Safety Release Radiator Cap, 31516 (31516)
- TRU-FLATE AIR CHUCK FEMALE 1/4""NPT (17351)
- JENDYK TRLR LOCK KING PIN KD JENDYK E (3KJL8)
- FRAM FRAM PH3506 Full-Flow Lube Spin-On (F24-PH3506)
- FRAM FRAM PH3614 Full-Flow Lube Spin-On (F24-PH3614)
- FRAM FRAM PH10575 Full-Flow Lube Spin-On (F24-PH10575)
- FRAM FRAM PH8A Full-Flow Lube Spin-On (F24-PH8A)
- FRAM FRAM PH16 Full-Flow Lube Spin-On (F24-PH16)
- FOUR SEASONS Fitting-Fo Bl #10 S Ac Fitting, 14010 (14010)
- UAC A/C Receiver Drier, #Uac Rd 9187C (RD 9187C)
- Fram Automotive Heating & Air Conditioning