Shop All Engine Gaskets, Seals & O-Rings
Fram
FRAM HPGC1 High Performance Fuel Cartridge
Mfr # F24-HPGC1
Zoro # G704061403
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fram
- MFR # F24-HPGC1
- Zoro # G704061403
- UPC # 9100752246
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
Features
- Gasket Outer Diameter - 3.28 in.
- Gasket Thickness .13 in.
- Gasket Usage Housing
- Height 2.56 in.
- Inner Diameter - .67 in.
- Outer Diameter - 2.78 in.
- Fits for various make and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Post Cleaner, Black (S501)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- DONALDSON Hydraulic Filter, Cartridge, P164699 (P164699)
- DORMAN Engine Oil Dipstick, 917-369 (917-369)
- SKF Grease Seals, 7512 (7512)
- SKF Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile (16095)
- SKF Shaft Seal, 1-3/4 x 2-7/8 x 5/16", CRW1, NBR (17653)
- SKF Shaft Seal, 1-1/4 x 2-7/16 x 1/4", CRW1, NBR (12631)
- FOUR SEASONS O-Ring-Green 10 Pack, 24610 (24610)
- MAHLE Catalytic Converter Gasket - Outlet, F10085 (F10085)
- FEL-PRO Water Outlet Gasket, 35062 (35062)
- Fram Automotive Engine Gaskets & Seals