Shop All Oil Filters
Fram
FRAM CH10358 Full-Flow Lube Cartridge Oil Filter For Toyota
Mfr # F24-CH10358
Zoro # G903974559
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fram
- MFR # F24-CH10358
- Zoro # G903974559
- Country of Origin China
- Category Oil Filters
Description
Cartridge oil filters are designed to deliver market leading efficiency and capacity. High strength spiral center tubes resist internal pressure buildup preventing collapse. Designed for today's fuel injection systems and oxygenated fuels with high technology filtration. FRAM recommends changing your fuel filter annually.
Features- Uses cellulose and glass blended media to provide 3X more engine protection than the average of leading economy filters
- When your oil breaks down, damaging dirt and particles can threaten the life of your engine; next time you change your oil, depend on FRAM
- 95 percent dirt trapping efficiency
- Advanced engine protection
- Product Type - Full - Flow Lube Cartridge
- Gasket I.D. - 2.76 in.
- Gasket O.D. - 2.9 in.
- Gasket Thickness - 0.14 in.
- Gasket Usage - Cover
- Product Height - 2.23 in.
- Product I.D. - 1.11 in.
- Product O.D. - 2.39 in.
- Make - Toyota
- Model - Fit for Various Model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Waterproof Electrical Junction Box 5 way (SB-8-5)
- SEACHOICE PRODUCTS BICLR BOW LGHT CHRM 4""L (02021)
- GROTE Lamp Sealed Beam (H9415)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Cargo Door Lock, Includes 2 keys for the high security barrel lock (HDCDL-RK)
- FRAM OE Replacement (PH8172)
- FRAM Filter Oil Fram Ph5 (PH5)
- FRAM OE Replacement, Spin-On (XG7317)
- FRAM OE Replacement (XG9688)
- FRAM OE Replacement, 22 Millimeter Thread (XG10060)
- FRAM Fram PH10060 Full-Flow Lube Spin-on Oil Filter (146683)
- PURFLUX Oil Filter, Ls149 (LS149)
- Fram Oil Filters