Fram

Fram AS800Y Prestone Dot 4 Brake Fluid - 12 oz.


product price: $23.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fram
  • MFR # 181586
  • Zoro # G704146421
  • UPC #
    797496876287
  • Country of Origin United States
  • Category Brake Fluid

Description

Features
  • Prestone Dot 4 Brake Fluid.
  • Formulated To Provide Superior Performance In High Temperature Braking Systems.
  • Found In Modern Cars & Trucks.
  • Provides Corrosion Protection For All Metals Within The Braking System.
  • Capacity - 12 oz.
  • Dimension - 2.59 x 2.59 x 5.94 in.
  • Item weight - 0.91 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.