Shop All All Purpose Cleaners
Fraganzia
Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK
Mfr # 31524
Zoro # G6123525
product price: $64.25
/pk 3, $21.42/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 175 oz.
- Recommended Dilution 1/2 Cup of Cleaner in 1 Gallon of Water
- Color Red
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fraganzia
- MFR # 31524
- Zoro # G6123525
- UPC # 10044600315246
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 175 oz. |
Container Size | 175 oz |
Cleaner Container Size | 175 oz |
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 175 oz, Fragrance Spring, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Red, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 6, 7.5, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 175 oz, Properties Nonflammable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO X14 16OZ Mildew Remover (260749)
- SWE-TECH 3C Innovera Antistatic Screen Cleaning Wipes, Cloth, 7.25 x 4.75 inches, White, 100PK (FWT9001-00107)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- ALPINE INDUSTRIES Mop and Broom Holder, 1 Holder and 2 Hooks, PK2 (498-1-D)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Island Orchid, 3 PK (31525)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- LYSOL Antibacterial Kitchen Cleaner, 22 oz. Trigger Spray Bottle, Citrus, 9 PK (79556)
- CRC Mass Air Flow Sensor Cleaner, 4.5 oz. Aerosol Can, Alcohol (05610)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- ZEP Cleaning Product, 55 gal. Plastic Tote, Slight Butyl (085985)
- HOME CARE LABS Greased Lightning 32 Oz (B40 112HDT)
- Fraganzia All Purpose Cleaners