Shop All All Purpose Cleaners
Fraganzia
Multi-Purpose Cleaner, 175 oz. Bottle, Island Orchid, 3 PK
Mfr # 31525
Zoro # G6123516
product price: $55.99
/pk 3, $18.66/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 175 oz.
- Recommended Dilution 1/2 Cup of Cleaner in 1 Gallon of Water
- Color Green
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fraganzia
- MFR # 31525
- Zoro # G6123516
- UPC # 10044600315253
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 175 oz. |
Container Size | 175 oz |
Cleaner Container Size | 175 oz |
Description
Multi-Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 175 oz, Fragrance Forest Dew, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Green, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 6, 7.5, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 175 oz, Properties Nonflammable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 109.9 fl oz (3.3 L) Grease Remover Foaming Hand Cleaner 2 PK (SJNGPF3LNA)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- SANITAIRE Base Assembly (5574212)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (3102ES-12)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189BCIT-5)
- WORXTOYS Worx 1764554 Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner (1764554)
- THE PINK STUFF Fruity Scent All Purpose Cleaner Cream 16.9 oz (PICC367125)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- DIAL PROFESSIONAL Soft Scrub with Bleach Cleanser, 1.5 oz. 9 PK (01602)
- Fraganzia All Purpose Cleaners