Shop All Enclosure Fans
Fractal Design
Silent Series R3 92mm Case Fan
Mfr # FD-FAN-SSR3-92-WT
Zoro # G5651004
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Product Type Cooling Fan
- Noise Levels 18.3 dB(A)
- Air Flow 24.4 CFM
- Fan Bearing Type Rifle Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # FD-FAN-SSR3-92-WT
- Zoro # G5651004
- UPC # 817301013413
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Fan Width | 3.62 in |
Fan Depth | 3.62 in |
Maximum Fan Diameter | 3.62 in |
Fan Height | 0.98 in |
Fan Diameter | 92 mm |
Details
Features | Environmentally Friendly |
Product Type | Cooling Fan |
Noise Levels | 18.3 dB(A) |
Air Flow | 24.4 CFM |
Fan Bearing Type | Rifle Bearing |
Number of Fans | 1 |
Usage | Case |
Max. Fan Speed | 1500 rpm |
Connector Type | 3-pin |
Series | R3 |
Maximum Airflow | 182.5 GPM |
Description
FD-FAN-SSR3-92-WT Silent Series R3 92mm Case Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Clning Kit, PK50 (PCK-6)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- VTECH Phone System, 6.0 Exp., Answering System, 2-Line, BK/Silver (VTEDS6151)
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- BE QUIET! BK005 Shadow Rock 3 White 190W TDP CPU Fan (BK005)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- Fractal Design Enclosure Fans