Fractal Design FD-C-MES2C-05 Meshify 2 Compact ATX Flexible High-Airflow Tempered Glass Window Mid Tower Computer Case; White
Mfr # FD-C-MES2C-05
Zoro # G103929465
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # FD-C-MES2C-05
- Zoro # G103929465
- UPC # 843276102364
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Fractal Design Meshify 2 Compact White ATX Flexible High-Airflow Tempered Glass Window Mid Tower Computer Case, FD-C-MES2C-05.
Meshify 2 Compact is a high-performing case with a bold, stealth-inspired aesthetic. Its striking exterior features bolt-free, flush tempered glass, a fully removable top panel granting excellent interior access, and a front USB 3.1 Type-C port. The front nylon filter can be removed for extra airflow, letting the mesh front deal with filtering. Intelligent space utilization enables the Meshify 2 Compact to boast the performance and capacity of larger cases despite its remarkably compact mid-tower size, and the filtered airflow design makes cooling a breeze. Comes with a seamlessly integrated flush tempered and top-latching glass panel. The fully removable top panel opens to provide excellent interior access. The clever internal layout offers the performance and capacity of much larger cases. The new front nylon filter can be removed from the hinged mesh panel for increased airflow. The sturdy steel drive trays are vibration-damped by cushioning rubber grommets.
Specifications- Color: White
- Case Material: Steel
- Power Supply Mounted: Bottom
- Side Panel Window: Light Tinted Tempered Glass Window
- LED: No
- Dust Filters: Top PanelFrontBottom, Full Length
- Expansion Slots: 7
- Front Ports: 1 x USB 3.1 Gen 2 Type-C, 2 x USB 3.0, Audio I/O, Power button, Reset button
- Max GPU Length: 360 mm (341 mm w/ front fan)
- Max CPU Cooler Height: 169 mm
- Max PSU Length: 200 mm (165 mm with HDD cage and front fan)
- Weight: 21.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- BOGEN Angled Front Amplified Metal Box Speaker (AMBSL1)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- CAMO Camo AED2-UCAMO Amazon Echo Dot 2nd Generation Skin - Urban Camo (AED2-UCAMO)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- Fractal Design Computer Bags & Sleeves