Fractal Design CUCELSIUSS36BKO Celsius S36 Cooling Fan; Black
Mfr # CUCELSIUSS36BKO
Zoro # G904049997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # CUCELSIUSS36BKO
- Zoro # G904049997
- UPC # 843276101862
- Country of Origin China
- Category Enclosure Fans
Description
The Celsius series builds upon proven technology with cutting edge advancements and premium sound damping materials to deliver extreme cooling performance with minimal noise output. Smart dual-mode speed controls are both simple and robust with no need for additional software. Both fan and pump speeds can be managed by an intelligent auto mode or switched to PWM mode for precise user control. For true enthusiasts, the satisfaction of a clean and efficient build can never be overstated, and the Celsius makes this easier than ever with an integrated fan hub and concealed cable routing.
Specifications- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Keys-To-Go Ultra Portable Bluetooth Keyboard f/IPad, BK (LOG920006701)
- KOSS Earbud On-Ear White (183715)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- THERMALTAK Thermaltake Toughliquid Ultra 280 Rgb - Processor Liquid Cooling (CL-W371-PL14SW-A)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- BE QUIET! Shadow Wings 2 120mm PWM, Silent Computer Fans, Low Noise (BL085)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- Fractal Design Enclosure Fans