Shop All Server Enclosures & Racks
Fractal Design
Fractal Design CA-FOCUSWW Focus G No Power Supply ATX Mid Tower with Window; White
Mfr # CA-FOCUSWW
Zoro # G004150906
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # CA-FOCUSWW
- Zoro # G004150906
- UPC # 817301015127
- Country of Origin China
- Category Server Enclosures & Racks
Description
Features
- Large windowed side panel
- Two preinstalled Fractal Design Silent Series LL 120mm White LED fans
- Six total fan positions for high-airflow capability
- Filtered front, top and base air intakes for a dust free interior
- Support for high-profile CPU coolers and multiple radiator configurations
- 18 - 25 mm of space for cable routing behind the motherboard plate
- Support for graphics cards up to 380 mm long without compromising hard drive space
- Two vibration dampened universal drive bays with support for6TB+ HDDs and 15mm SSDs, plus an additional 2.5" mount behind the motherboard tray
- Front I/O panel includes USB 3.0, USB 2.0 and audio jacks
- Kensington anti-theft padlock bracket and re-usable ventilated expansion slot covers included
- Case Type: ATX Mid Tower
- Color: White
- M/B Type: ATX, MicroATX, Mini-ITX
- Drive Bays: 2x 3.5" or 2.5", 1x 2.5"
- Expansion Slots: 7
- Cooling System Top: 2x 120mm or 2x 140 Fan Vents (Fans not included)
- Cooling System Front: 2x 120 or 2x 140 Fan Vents (2x Silent Series LL 120mm LED fans included)
- Cooling System Rear: 1x 120mm Fan Vent (Fan not included)
- Cooling System Bottom: 1x 120mm Fan Vent (Fan not included)
- Dust Filters: Top fans Bottom fan + PSU Front fans
- Radiator Front: 120/240mm 140/280mm Limitation: 280 requires that the bottom 5.25" slot is unused
- Radiator Top: 240mm
- Radiator Rear: 120mm (max width 120mm)
- Side panel Windows: Yes
- Front I/O Panel: USB 3.0,USB 2.0, Audio Jacks
- Graphics Card Length Limit: 380mm
- CPU Cooler Height Limit: 165mm
- Cable Routing: 18-25 mm space
- Power Supply: None, 230mm Max PSU Length
- Dimension (WxDXH): 205.0 x 464.0 x 444.0 mm
- Weight: 4.5 kg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 15W Magnetic Wireless Car Charger Mount, Black (MCMNT-CAR257463)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- CRAFTSMAN Versastack(TM) System Tower (CMST60403)
- Fractal Design Server Enclosures & Racks