Shop All Expansion Cards
This Product is Discontinued
Fractal Design
Flex VRC-25 Riser Card cable for Define R6 (Discontinued)
Mfr # FD-ACC-FLEX-VRC-25-BK
Zoro # G5767694
This Product is Discontinued
Key Features
- Length 11.3"
- Height 1.2"
- Width 7.5"
- Compatibility Sharkoon Define R6 Series Cases
- Product Type Riser Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # FD-ACC-FLEX-VRC-25-BK
- Zoro # G5767694
- UPC # 843276100124
- Country of Origin Switzerland
- Category Expansion Cards
Dimensions
Length | 11.3" |
Height | 1.2" |
Width | 7.5" |
Details
Compatibility | Sharkoon Define R6 Series Cases |
Product Type | Riser Card |
Description
Flex VRC-25 Riser Card cable for Define R6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.