Shop All Enclosure Fans
Fractal Design
Dynamic X2 GP-14 PWM 140mm Case Fan, FD-FAN-DYN-X2-GP14-PWM-WT
Mfr # FD-FAN-DYN-X2-GP14-PWM-WT
Zoro # G5651108
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 5.5"
- Product Type Cooling Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # FD-FAN-DYN-X2-GP14-PWM-WT
- Zoro # G5651108
- UPC # 843276100179
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Width | 5.5" |
Height | 5.5" |
Details
Product Type | Cooling Fan |
Description
Dynamic X2 GP-14 PWM FD-FAN-DYN-X2-GP14-PWM-WT 140mm Case Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- MIGHTY MAX BATTERY YTX16-BS Lithium Replacement Battery compatible with Kawasaki VN1600A Vulcan Classic, D 03-09 (MAX4005523)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- WESTPOINTE Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan (145338)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- GLOBAL INDUSTRIAL Replacement Pedestal Post for Outdoor Fans 292448 & 292449 (292809)
- CANARM LTD Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- Fractal Design Enclosure Fans