Shop All Enclosure Fans
Fractal Design
Dynamic X2 GP-12 PWM 120mm Case Fan, FD-FAN-DYN-X2-GP12-WTO
Mfr # FD-FAN-DYN-X2-GP12-WTO
Zoro # G5651783
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.7"
- Height 4.7"
- Product Type Cooling Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fractal Design
- MFR # FD-FAN-DYN-X2-GP12-WTO
- Zoro # G5651783
- UPC # 843276100148
- Country of Origin Switzerland
- Category Enclosure Fans
Dimensions
Width | 4.7" |
Height | 4.7" |
Details
Product Type | Cooling Fan |
Description
Dynamic X2 GP-12 PWM FD-FAN-DYN-X2-GP12-WTO 120mm Case Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- THERMALTAK Thermaltake Toughliquid Ultra 280 Rgb - Processor Liquid Cooling (CL-W371-PL14SW-A)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- Fractal Design Enclosure Fans