Shop All Marine Pumps & Plumbing
Frabill
Magnum Bait Station Replacement Aerator
Mfr # FRBAP1319
Zoro # G304078023
product price: $29.99
/ea
$29.99
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
- Brand Frabill
- MFR # FRBAP1319
- Zoro # G304078023
- UPC # 82271001214
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
Magnum Bait Station Replacement AeratorThis replacement aerator connects to the lid of any Frabill Magnum Bait Station model. The secret of these bait coolers is that the installation port for the aerator is integrated directly into the lid. Keep bait lively and fresh with one complete system that's easy to use and easy to open. This replacement aerator installs in just seconds to begin pumping in oxygen, instantaneously turning your cooler into a live well. Features:
- Fits any size Magnum Bait Station cooler
- Runs on a 12V adapter (included) or two D batteries (not included)
- Easy to install
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
- TH MARINE Boot-Cable 3, #CB-1-DP (CB-1-DP)
- WALKER EXHAUST EXHAUST PIPE (49012)
- AUTOTEX Wiper Arm, Wet Radial Type, 26" Size (201514N)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 4 qt. Btl (400713)
- FRABILL Replacement Aeration Stones (14281)
- FRABILL Dual Fish Bait Bucket with Aerator Built-In (4825)
- FRABILL Aqua-Life Aerator Dual Output 12V DC Greater Than 25 Gallons (14213)
- FRABILL Magnum Bucket - 4.25 Gallons w/Aerator (14071)
- FRABILL Aqua-Life Single Output 110V Aerator (14221)
- FRABILL Aqua-Life Aerator Dual Output 110V Greater Than 25 Gallons (14211)
- CAMCO 3 Inch Waste Valve w/Metal Handle (39511)
- Frabill Marine Pumps & Plumbing